Beli holder milling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tungaloy Milling Holder EVLX Series
    Mulai

    Rp7.399.900

    Tungaloy Milling Holder EVLX Series
    atribut:
    • Application: Multi Functional tools; Shoulder Milling
    • Body Material: Steel
    • Cutting Item Count: 2
    • Measurement Type: Metric
    • Shank type: Round
    • Tool Type: 90 indexable endmills
    • UNSPSC: 23242106
    • Units: M
  2. KENNAMETAL ISO Milling Cutter Mill 1-18
    Mulai

    Rp3.599.900

    KENNAMETAL ISO Milling Cutter Mill 1-18
    Deskripsi:
    Indexable End Mills
  3. HANSEN Tool Organizer (Rak Perkakas)
    Mulai

    Rp249.900

    HANSEN Tool Organizer (Rak Perkakas)
    Deskripsi:
    Organizer trays hold sockets or other small cylindrical tools and parts to keep them organized and prevent them rolling around and getting lost inside a tool box, bag, or cabinet. They have posts or slots for holding each item.
    atribut:
    • UNSPSC: 24112401
  4. Makita holder
    Mulai

    Rp529.900

    Makita holder
    Deskripsi:
    Attach to the left, right and rear of the table depending on the material.
    atribut:
    • Suitable Model: 2711
  5. SHUTER CNC Tool Racks (Rak Perkakas)
    Mulai

    Rp10.999.900

    SHUTER CNC Tool Racks (Rak Perkakas)
    atribut:
    • Color: Dark Grey
    • Material: Steel, ABS (Tool Holders)
  6. SHUTER CNC Tool Carts (Troli Kabinet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  7. GESAC Profile Milling Holder Series (Gagang Pahat Boring)
    Mulai

    Rp1.099.900

    GESAC Profile Milling Holder Series (Gagang Pahat Boring)
    atribut:
    • Cutting Direction: Right
    • Internal Cooling: No
  8. TUNGLEE Induction Motor Continuous 3Ph (Motor Induksi / Dinamo Induksi)
    Mulai

    Rp1.599.900

    TUNGLEE Induction Motor Continuous 3Ph (Motor Induksi / Dinamo Induksi)
    atribut:
    • Frequency (Hz): 50
    • Motor Model: Pinion Cut Shaft
    • Operation Type: Continuous Operation
    • Phase: 3
    • Pole : 4
    • Voltage (V): 220/380
  9. HASSAY SAVAGE CO. Keyway Broach Set
    Mulai

    Rp17.999.900

    HASSAY SAVAGE CO. Keyway Broach Set
    Deskripsi:
    Keyway broach sets contain multiple keyway broaches in a range of sizes for creating precise keyways in the bore holes of pulleys, gears, washers, and other shaft-mounted components to lock them to keyed shafts. The sets also contain keyway shims for controlling the depth of the keyway and keyway bushings for guiding and supporting the broaches. Keyway broach sets eliminate the hassle of buying individual tools separately and are ideal for job sites that frequently use many different sizes of keyway broaches in metalworking tasks.
    atribut:
    • UNSPSC: 23171620
    • Cut Profile: Keyway
    • Drilling Tool Configuration: Set
    • Material - Machining: High Speed Steel
    • Primary Material Application: All Materials
  10. Indexa External Tool Holder
    Mulai

    Rp1.399.900

    Indexa External Tool Holder
    Deskripsi:
    90° approach for 11° positive triangular inserts.
  11. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  12. GESAC Slot Milling Holder Series
    Mulai

    Rp4.799.900

    GESAC Slot Milling Holder Series
    atribut:
    • Cutting Direction: Right
    • Internal Cooling: No
  13. Vertex Precision Drill Grinder
    Mulai

    Rp809.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  14. KRISBOW Mesin Asah Serbaguna
    Mulai

    Rp1.599.900

    KRISBOW Mesin Asah Serbaguna
    atribut:
    • Wheel Grinder Size: 4,5x1,5x9/16 Inch
    • Input Power (W): 250
    • No Load Speed (rpm): 140
  15. GESAC ISO Turning Insert for Steel Medium - Roughing
    Mulai

    Rp47.900

    GESAC ISO Turning Insert for Steel Medium - Roughing
    Deskripsi:
    Turning Insert for Steel, Rhombic 80° with Hole.
    atribut:
    • Work Material: Steel
Daftar Harga holder milling Terbaru November 2026
Tungaloy TAC with Pattern MillingRp4.599.900
Tungaloy Milling Holder EVLX SeriesRp7.399.900
KENNAMETAL ISO Milling Cutter Mill 1-18Rp3.599.900
HANSEN Tool Organizer (Rak Perkakas)Rp249.900
Makita holderRp529.900
GESAC Shoulder Milling Holder Series (Mata Pahat Frais)Rp249.900
SHUTER CNC Tool Racks (Rak Perkakas)Rp10.999.900
SHUTER CNC Tool Carts (Troli Kabinet)Rp34.900
GESAC Profile Milling Holder Series (Gagang Pahat Boring)Rp1.099.900
TUNGLEE Induction Motor Continuous 3Ph (Motor Induksi / Dinamo Induksi)Rp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)